HEAT PROTECTION SPRAY 1L
893.7402
- UNSPSC 23271801
08937402 756 1
08937402 756 1
Delivery
In stock delivery from our warehouses.
This Protective Welding Paste and Gel are used in the prevention of heat transfer on any metal from one point to another
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:19 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 8:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 946 ml |
| Type | Spray (Gel) |
| EAN | 4050641559944 |
Features
| Recommended for use on any metal, to prevent heat transfer between contact points |
| Provides temporary fire retardant properties |
| Hours of protection for materials compromised during welding or soldering |
| Stop heat from travelling down the pipe |
| Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves) |
| Protects painted surfaces from damage during soldering, brazing or welding |
| Non-Corrosive |
| Non-Flammable |
| Non-Toxic |
| 100% Biodegradable |
Instructions
| HVAC ( Heating, Ventilation, Air conditioning) & Plumbing Industry: When installing plumbing or HVAC valves apply Protective welding paste between the valve and the area to be heated. This will significantly reduce or stop heat from reaching the valve thereby protecting the seals: Protect painted surfaces from heat damage while soldering joints: Protect wood, sheetrock, wires, insulation (all types), etc. virtually any surface from heat related damage caused by torch heat during soldering, brazing or even welding |
| Welding Industry: Apply protective welding paste on each side of the weld area to reduce heat transfer, discoloration & distortion on lightweight metal: Protect adjacent surfaces to the weld area from fires and heat related damage |
| Automotive Industry: Protect painted surfaces from heat related damage or damage from weld spatter: Apply to finished surfaces (ie. Painted metal surfaces, plastic, cloth, vinyl, etc.) to protect from heat of torch or weld spatter: Apply in the following areas: CV Boots, Muffler / Exhaust Work, Under the Dash Wiring, Heavy Truck Industry and in the Body Shop |
Notices
Protective Welding Paste is a thicker version of the Spray Gel and provides added protection from higher temperatures. The Protective Welding Paste temperature resistance can be as high as 7500°F or 4148°C